Heavy Duty Storage Locker, One Door, 24in W x 24in D x 74in H, 4in Base, Adjustable Shelves, Black
Mfr # DLCU-2424-1-AS-B
Zoro # G522737023
product price:Â $1,178.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24 in
Locker Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
Locker Handle Type
Pull Handle
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2424-1-AS-B
Zoro #
G522737023
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
24 in
Overall Height
78 in
Details
Locker Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
Locker Handle Type
Pull Handle
Finish
Powder Coat
Color
Black
Locker Door Type
Solid
Item
Storage Locker
Number of Doors
1
Includes
Adjustable Shelves
Locker Material
Welded Steel
Capacity per Shelf
1,000 lbs
Number of Shelves
3
Locker Configuration
One Door
Description
All welded steel, Heavy Duty Bulk Storage Locker with One Door and Three Compartments on 4in Base. 2 adjustable shelves. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.