Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty Storage Locker, One Door, 24in W x 24in D x 74in H, 4in Base, Adjustable Shelves, Gray
- Mfr # DLCU-2424-1-AS-B
- Zoro # G722716514
product price:Â
$
1,535.99
/ea
Key Features
Overall Width
24 in
Overall Depth
24 in
Overall Height
78 in
Number of Shelves
3
Locker Configuration
Door
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLCU-2424-1-AS-B
- Zoro #
- G722716514
- UPC #
- -
- Country of Origin
- United States
- Item
- Storage Locker
- Number of Shelves
- 3
- Locker Configuration
- Door
- Number of Doors
- 1
- Capacity per Shelf
- 1,000 lb
- Locker Lock Type
- Padlock Loop
- Assembled/Unassembled
- Assembled
- Locker Door Type
- Solid
- Locker Handle Type
- Pull
- Locker Material
- Steel
- Finish
- Powder Coat
- Color
- Gray
- Includes
- Adjustable Shelves
Dimensions
- Overall Width
- 24 in
- Overall Depth
- 24 in
- Overall Height
- 78 in
Description
All welded steel, Heavy Duty Bulk Storage Locker with One Door and Three Compartments on 4in Base. 2 adjustable shelves. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.