Heavy Duty Storage Locker, One Door, 24inW x 24inD x 74inH, 4inBase, Adjustable Shelves, Light Blue

  • Mfr # DLCU-2424-1-AS-B

  • Zoro # G922715607


product price:  $1,178.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24 in
Locker Lock Type
Padlock Loop
Number of Shelves
3
Includes
Adjustable Shelves
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLCU-2424-1-AS-B
Zoro #
G922715607
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
78 in
Overall Depth
24 in

Details

Item
STORAGE LOCKER
Locker Lock Type
Padlock Loop
Number of Shelves
3
Includes
Adjustable Shelves
Color
Light Blue
Capacity per Shelf
1,000 LBS PER SHELF
Locker Door Type
Solid
Finish
POWDER COAT
Locker Handle Type
Pull Handle
Locker Material
All Welded Steel
Number of Doors
1
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Bulk Storage Locker with One Door and Three Compartments on 4in Base. 2 adjustable shelves. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.