Heavy Duty Storage Locker, One Door Perforated, 24 in W x 24 in D x 74 in H, 4 in Base, Putty

  • Mfr # DLCU-2424-1-PERF-B

  • Zoro # G222716274


product price:  $1,087.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Locker Material
Welded Steel
Overall Depth
24 in
Finish
Powder Coat
Capacity per Shelf
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLCU-2424-1-PERF-B
Zoro #
G222716274
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
24 in
Overall Height
78 in

Details

Number of Shelves
3
Locker Material
Welded Steel
Item
Storage Locker
Finish
Powder Coat
Capacity per Shelf
1,000 lbs
Locker Door Type
Perforated
Color
Putty
Assembled/Unassembled
Assembled
Number of Doors
1
Locker Handle Type
Pull Handle
Locker Lock Type
Padlock Loop
Includes
Fixed Shelves
Locker Configuration
One Door
Number of Openings
3

Description

All welded steel, Heavy Duty Perforated Bulk Storage Locker with One Door and Three Compartments on 4in Base. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.