Shop PUCEL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Heavy Duty Storage Locker, One Door Perforated, 24 in W x 24 in D x 74 in H, 4 in Base, Red
- Mfr # DLCU-2424-1-PERF-B
- Zoro # G922717311
product price:Â
$
1,409.99
/ea
Key Features
Overall Width
24 in
Overall Height
78 in
Locker Configuration
One Door
Number of Doors
1
Capacity per Shelf
1,000 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLCU-2424-1-PERF-B
- Zoro #
- G922717311
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 24 in
- Overall Height
- 78 in
- Overall Depth
- 24 in
Details
- Item
- Storage Locker
- Locker Configuration
- One Door
- Number of Doors
- 1
- Capacity per Shelf
- 1,000 lbs
- Locker Lock Type
- Padlock Loop
- Assembled/Unassembled
- Assembled
- Locker Door Type
- Perforated
- Locker Handle Type
- Pull Handle
- Locker Material
- Welded Steel
- Number of Shelves
- 3
- Finish
- Powder Coat
- Color
- Red
- Includes
- Fixed Shelves
- Number of Openings
- 3
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with One Door and Three Compartments on 4in Base. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.