
Heavy Duty Storage Locker, One Door, Perforated, 24 in W x 24 in D x 74 in H, Black
Mfr # DLCU-2424-1-PERF
Zoro # G422736812
product price:Â $985.99
/eaKey Features
Number of Doors
1
Overall Depth
24 in
Capacity per Shelf
1,000 lbs
Assembled/Unassembled
Assembled
Locker Door Type
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2424-1-PERF
Zoro #
G422736812
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
74 in
Overall Width
24 in
Details
Number of Doors
1
Capacity per Shelf
1,000 lbs
Assembled/Unassembled
Assembled
Item
Storage Locker
Locker Door Type
Perforated
Finish
Powder Coat
Locker Material
Welded Steel
Number of Shelves
3
Color
Black
Locker Handle Type
Pull Handle
Locker Lock Type
Padlock Loop
Number of Openings
3
Includes
Fixed Shelves
Locker Configuration
One Door
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with One Door and Three Compartments. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.