Heavy Duty Storage Locker, One Door, Perforated, 24 in W x 24 in D x 74 in H, Gray

  • Mfr # DLCU-2424-1-PERF

  • Zoro # G522719128


product price:  $985.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Locker Handle Type
Pull Handle
Overall Depth
24 in
Locker Door Type
Perforated
Capacity per Shelf
1,000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLCU-2424-1-PERF
Zoro #
G522719128
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
24 in
Overall Height
74 in

Details

Locker Handle Type
Pull Handle
Locker Door Type
Perforated
Capacity per Shelf
1,000 lbs
Finish
Powder Coat
Color
Gray
Item
Storage Locker
Locker Material
Welded Steel
Number of Shelves
3
Number of Doors
1
Number of Openings
3
Locker Configuration
One Door
Includes
Fixed Shelves
Locker Lock Type
Padlock Loop
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Perforated Bulk Storage Locker with One Door and Three Compartments. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.