
Heavy Duty Storage Locker, One Door, Perforated, 24 in W x 74 in H x 36 in D, Red
Mfr # DLCU-2436-1-AS-PERF-B
Zoro # G822715110
product price:Â $1,639.99
/eaKey Features
Number of Shelves
3
Overall Depth
36 in
Overall Width
24 in
Assembled/Unassembled
Assembled
Includes
Adjustable Shelves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2436-1-AS-PERF-B
Zoro #
G822715110
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
36 in
Overall Width
24 in
Overall Height
78 in
Details
Number of Shelves
3
Assembled/Unassembled
Assembled
Includes
Adjustable Shelves
Locker Lock Type
Padlock Loop
Number of Doors
1
Color
Red
Locker Handle Type
Pull Handle
Locker Material
Welded Steel
Capacity per Shelf
1,000 lbs
Item
Storage Locker
Locker Door Type
Perforated
Finish
Powder Coat
Locker Configuration
One Door
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with One Door and Three Compartments on 4in Base. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. 2 adjustable shelves. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.