
Heavy Duty Storage Locker, One Door Perforated Ventilated, 24in W x 36in D x 74in H, 4in Base, Gray
Mfr # DLCU-2436-1-PERF-B
Zoro # G722716521
product price:Â $1,398.99
/eaKey Features
Finish
Powder Coat
Overall Height
78 in
Color
Gray
Capacity per Shelf
1,000 lbs
Locker Handle Type
Pull Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2436-1-PERF-B
Zoro #
G722716521
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
24 in
Overall Depth
36 in
Details
Item
Storage Locker
Finish
Powder Coat
Color
Gray
Capacity per Shelf
1,000 lbs
Locker Handle Type
Pull Handle
Locker Door Type
Perforated
Locker Material
Welded Steel
Locker Configuration
One Door
Number of Shelves
3
Assembled/Unassembled
Assembled
Number of Doors
1
Number of Openings
3
Locker Lock Type
Padlock Loop
Includes
Fixed Shelves
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with One Door and Three Compartments on 4in Base. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.