Heavy Duty Storage Locker, Perforated, 24 in W x 24 in D x 74 in H, 4 in Base, Black
Mfr # DLCU-2424-3-PERF-B
Zoro # G322736981
product price:Â $1,100.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Doors
3
Finish
POWDER COAT
Color
Black
Assembled/Unassembled
Assembled
Locker Material
All Welded Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2424-3-PERF-B
Zoro #
G322736981
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
24 in
Overall Depth
24 in
Details
Number of Doors
3
Finish
POWDER COAT
Color
Black
Assembled/Unassembled
Assembled
Item
STORAGE LOCKER
Locker Material
All Welded Steel
Locker Door Type
Perforated
Number of Shelves
3
Locker Handle Type
Pull Handle
Capacity per Shelf
1,000 LBS PER SHELF
Locker Lock Type
Padlock Loop
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with Three Doors and Three Compartments on 4in Base. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.