Heavy Duty Storage Locker, Perforated, 24 in W x 24 in D x 74 in H, 4 in Base, Light Blue
Mfr # DLCU-2424-3-PERF-B
Zoro # G622718281
product price:Â $1,100.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Finish
POWDER COAT
Locker Handle Type
Pull Handle
Color
Light Blue
Overall Height
78 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2424-3-PERF-B
Zoro #
G622718281
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
24 in
Overall Width
24 in
Details
Finish
POWDER COAT
Locker Handle Type
Pull Handle
Color
Light Blue
Assembled/Unassembled
Assembled
Number of Shelves
3
Locker Door Type
Perforated
Capacity per Shelf
1,000 LBS PER SHELF
Number of Doors
3
Locker Lock Type
Padlock Loop
Locker Material
All Welded Steel
Item
STORAGE LOCKER
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with Three Doors and Three Compartments on 4in Base. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.