Heavy Duty Storage Locker, See-Thru, 2 Door, 24 in W x 24 in D x 74 in H, Adjustable Shelves, Gray
Mfr # DLCU-2424-2-AS-PERF
Zoro # G922718318
product price:Â $1,089.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Locker Door Type
Perforated
Locker Material
Welded Steel
Overall Height
74 in
Locker Handle Type
Pull Handle
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2424-2-AS-PERF
Zoro #
G922718318
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Width
24 in
Overall Depth
24 in
Details
Locker Door Type
Perforated
Locker Material
Welded Steel
Item
Storage Locker
Locker Handle Type
Pull Handle
Color
Gray
Finish
Powder Coat
Capacity per Shelf
1,000 lbs
Includes
Adjustable Shelves
Assembled/Unassembled
Assembled
Locker Lock Type
Padlock Loop
Locker Configuration
Two Door
Number of Shelves
2
Number of Doors
2
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with Two Doors and Two Compartments. Two adjustable shelves. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.