Heavy Duty Storage Locker, See-Thru Metal Locker, 24 in W x 74 in H, H x 24 in D, Gray
Mfr # DLCU-2424-1-AS-PERF
Zoro # G822714984
product price:Â $1,148.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24 in
Number of Doors
1
Capacity per Shelf
1,000 lbs
Locker Door Type
Perforated
Locker Handle Type
Pull Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2424-1-AS-PERF
Zoro #
G822714984
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
74 in
Overall Depth
24 in
Details
Item
Storage Locker
Number of Doors
1
Capacity per Shelf
1,000 lbs
Locker Door Type
Perforated
Locker Handle Type
Pull Handle
Locker Material
Welded Steel
Color
Gray
Finish
Powder Coat
Assembled/Unassembled
Assembled
Locker Lock Type
Padlock Loop
Locker Configuration
One Door
Includes
Adjustable Shelves
Number of Shelves
3
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with One Door and Three Compartments. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. 2 adjustable shelves. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.