
Heavy Duty Storage Locker, See Thru Two Doors, 24inW x 36inD x 74inH, 4inBase, Adj. Shelves, Putty
Mfr # DLCU-2436-2-AS-PERF-B
Zoro # G122718736
product price:Â $1,552.99
/eaKey Features
Color
Putty
Finish
POWDER COAT
Locker Material
All Welded Steel
Number of Shelves
2
Locker Door Type
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2436-2-AS-PERF-B
Zoro #
G122718736
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
78 in
Overall Depth
36 in
Details
Color
Putty
Finish
POWDER COAT
Locker Material
All Welded Steel
Number of Shelves
2
Locker Door Type
Perforated
Capacity per Shelf
1,000 LBS PER SHELF
Item
STORAGE LOCKER
Locker Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
Number of Doors
2
Includes
Adjustable Shelves
Locker Handle Type
Pull Handle
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with Two Doors and Two Compartments on 4in Base. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. 2 adjustable shelves. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.