
Heavy Duty Storage Locker, See Thru Two Doors, 24inW x 36inD x 74inH, 4inBase, Adj. Shelves, Red
Mfr # DLCU-2436-2-AS-PERF-B
Zoro # G522719630
product price:Â $1,552.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Locker Lock Type
Padlock Loop
Includes
Adjustable Shelves
Capacity per Shelf
1,000 LBS PER SHELF
Locker Door Type
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2436-2-AS-PERF-B
Zoro #
G522719630
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
78 in
Overall Depth
36 in
Details
Assembled/Unassembled
Assembled
Locker Lock Type
Padlock Loop
Includes
Adjustable Shelves
Capacity per Shelf
1,000 LBS PER SHELF
Locker Door Type
Perforated
Locker Material
All Welded Steel
Finish
POWDER COAT
Item
STORAGE LOCKER
Number of Doors
2
Color
Red
Number of Shelves
2
Locker Handle Type
Pull Handle
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with Two Doors and Two Compartments on 4in Base. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. 2 adjustable shelves. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.