
Heavy Duty Storage Locker, Single Door, 24inW x 36inD x 74inH, 4inBase, Adjustable Shelves, Black
Mfr # DLCU-2436-1-AS-B
Zoro # G622737046
product price:Â $1,553.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Height
78 in
Capacity per Shelf
1,000 lbs
Overall Width
24 in
Color
Black
Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2436-1-AS-B
Zoro #
G622737046
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
24 in
Overall Depth
36 in
Details
Capacity per Shelf
1,000 lbs
Color
Black
Finish
Powder Coat
Locker Lock Type
Padlock Loop
Locker Handle Type
Pull Handle
Number of Shelves
3
Assembled/Unassembled
Assembled
Locker Door Type
Solid
Number of Doors
1
Locker Material
Welded Steel
Item
Storage Locker
Includes
Adjustable Shelves
Locker Configuration
One Door
Description
All welded steel, Heavy Duty Bulk Storage Locker with One Door and Three Compartments on 4in Base. Constructed of 14 gauge steel. 2 adjustable shelves. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.