
Heavy Duty Storage Locker, Single Door, 24inW x 36inD x 74inH, 4inBase, Adjustable Shelves, Gray
Mfr # DLCU-2436-1-AS-B
Zoro # G422719488
product price:Â $1,553.99
/eaKey Features
Overall Height
78 in
Locker Handle Type
Pull Handle
Overall Depth
36 in
Overall Width
24 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2436-1-AS-B
Zoro #
G422719488
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Depth
36 in
Overall Width
24 in
Details
Locker Handle Type
Pull Handle
Color
Gray
Item
Storage Locker
Locker Door Type
Solid
Locker Material
Welded Steel
Finish
Powder Coat
Capacity per Shelf
1,000 lbs
Includes
Adjustable Shelves
Assembled/Unassembled
Assembled
Number of Doors
1
Number of Shelves
3
Locker Lock Type
Padlock Loop
Locker Configuration
One Door
Description
All welded steel, Heavy Duty Bulk Storage Locker with One Door and Three Compartments on 4in Base. Constructed of 14 gauge steel. 2 adjustable shelves. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.