Heavy Duty Storage Locker, Single Door, Perforated, 24 in W x 36 in D x 74 in H, Black

  • Mfr # DLCU-2436-1-AS-PERF

  • Zoro # G922736589


product price:  $1,500.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
24 in
Color
Black
Locker Lock Type
Padlock Loop
Number of Shelves
3
Number of Doors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLCU-2436-1-AS-PERF
Zoro #
G922736589
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
36 in
Overall Height
74 in

Details

Color
Black
Locker Lock Type
Padlock Loop
Number of Shelves
3
Number of Doors
1
Locker Handle Type
Pull Handle
Includes
Adjustable Shelves
Assembled/Unassembled
Assembled
Capacity per Shelf
1,000 LBS PER SHELF
Locker Door Type
Perforated
Locker Material
All Welded Steel
Item
STORAGE LOCKER
Finish
POWDER COAT

Description

All welded steel, Heavy Duty Perforated Bulk Storage Locker with One Door and Three Compartments. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. 2 adjustable shelves. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.