Heavy Duty Storage Locker, Single Door, Perforated, 24 in W x 36 in D x 74 in H, Gray
Mfr # DLCU-2436-1-AS-PERF
Zoro # G022719598
product price:Â $1,500.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Width
24 in
Locker Handle Type
Pull Handle
Capacity per Shelf
1,000 lbs
Overall Height
74 in
Locker Door Type
Perforated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2436-1-AS-PERF
Zoro #
G022719598
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
74 in
Overall Depth
36 in
Details
Item
Storage Locker
Locker Handle Type
Pull Handle
Capacity per Shelf
1,000 lbs
Locker Door Type
Perforated
Locker Material
Welded Steel
Finish
Powder Coat
Color
Gray
Number of Doors
1
Locker Lock Type
Padlock Loop
Number of Shelves
3
Locker Configuration
One Door
Assembled/Unassembled
Assembled
Includes
Adjustable Shelves
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with One Door and Three Compartments. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. 2 adjustable shelves. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.