Heavy Duty Storage Locker, Single Door, Perforated, 24 in W x 36 in D x 74 in H, Putty
Mfr # DLCU-2436-1-AS-PERF
Zoro # G122715568
product price:Â $1,500.99
/eaKey Features
Includes
Adjustable Shelves
Capacity per Shelf
1,000 LBS PER SHELF
Overall Height
74 in
Locker Material
All Welded Steel
Color
Putty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2436-1-AS-PERF
Zoro #
G122715568
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Depth
36 in
Overall Width
24 in
Details
Includes
Adjustable Shelves
Capacity per Shelf
1,000 LBS PER SHELF
Locker Material
All Welded Steel
Color
Putty
Locker Handle Type
Pull Handle
Number of Shelves
3
Finish
POWDER COAT
Locker Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
Number of Doors
1
Item
STORAGE LOCKER
Locker Door Type
Perforated
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with One Door and Three Compartments. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. 2 adjustable shelves. Door equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.