Heavy Duty Storage Locker, Three Doors, 24 in W x 24 in D x 74 in H, Black
Mfr # DLCU-2424-3
Zoro # G122736358
product price: $926.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Assembled/Unassembled
Assembled
Locker Handle Type
Pull Handle
Color
Black
Capacity per Shelf
1,000 LBS PER SHELF
Locker Lock Type
Padlock Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2424-3
Zoro #
G122736358
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
74 in
Overall Width
24 in
Details
Item
STORAGE LOCKER
Assembled/Unassembled
Assembled
Locker Handle Type
Pull Handle
Color
Black
Capacity per Shelf
1,000 LBS PER SHELF
Locker Lock Type
Padlock Loop
Number of Doors
3
Finish
POWDER COAT
Locker Material
All Welded Steel
Locker Door Type
Solid
Number of Shelves
3
Description
All welded steel, Heavy Duty Bulk Storage Locker with Three Doors and Three Compartments. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.