Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Storage Locker, Three Doors, 24 in W x 24 in D x 74 in H, Red

  • Mfr # DLCU-2424-3

  • Zoro # G822717848


product price: $926.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Locker Door Type
Solid
Capacity per Shelf
1,000 LBS PER SHELF
Overall Width
24 in
Locker Material
All Welded Steel
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLCU-2424-3
Zoro #
G822717848
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
24 in
Overall Height
74 in

Details

Locker Door Type
Solid
Capacity per Shelf
1,000 LBS PER SHELF
Locker Material
All Welded Steel
Color
Red
Locker Handle Type
Pull Handle
Assembled/Unassembled
Assembled
Item
STORAGE LOCKER
Number of Doors
3
Finish
POWDER COAT
Locker Lock Type
Padlock Loop
Number of Shelves
3

Description

All welded steel, Heavy Duty Bulk Storage Locker with Three Doors and Three Compartments. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.