Heavy Duty Storage Locker, Three Doors, 24 in W x 36 in D x 74 in H, 4 in Base, Putty

  • Mfr # DLCU-2436-3-B

  • Zoro # G522719708


product price: $1,326.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Doors
3
Locker Door Type
Solid
Number of Shelves
3
Assembled/Unassembled
Assembled
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLCU-2436-3-B
Zoro #
G522719708
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
36 in
Overall Width
24 in

Details

Number of Doors
3
Locker Door Type
Solid
Number of Shelves
3
Assembled/Unassembled
Assembled
Locker Material
All Welded Steel
Finish
POWDER COAT
Item
STORAGE LOCKER
Locker Lock Type
Padlock Loop
Locker Handle Type
Pull Handle
Color
Putty
Capacity per Shelf
1,000 LBS PER SHELF

Description

All welded steel, Heavy Duty Bulk Storage Locker with Three Doors and Three Compartments on 4in Base. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.