Heavy Duty Storage Locker, Three Doors, Perforated, 24 in W x 24 in D x 74 in H, Light Blue
Mfr # DLCU-2424-3-PERF
Zoro # G722719676
product price: $998.99
/eaKey Features
Number of Doors
3
Locker Lock Type
Padlock Loop
Overall Height
74 in
Locker Material
All Welded Steel
Locker Handle Type
Pull Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2424-3-PERF
Zoro #
G722719676
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Depth
24 in
Overall Width
24 in
Details
Number of Doors
3
Locker Lock Type
Padlock Loop
Locker Material
All Welded Steel
Item
STORAGE LOCKER
Locker Handle Type
Pull Handle
Finish
POWDER COAT
Color
Light Blue
Number of Shelves
3
Capacity per Shelf
1,000 LBS PER SHELF
Locker Door Type
Perforated
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with Three Doors and Three Compartments. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.