Heavy Duty Storage Locker, Three Doors, Perforated, 24 in W x 24 in D x 74 in H, Putty

  • Mfr # DLCU-2424-3-PERF

  • Zoro # G322719533


product price: $998.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Locker Lock Type
Padlock Loop
Locker Material
All Welded Steel
Overall Depth
24 in
Color
Putty
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLCU-2424-3-PERF
Zoro #
G322719533
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
24 in
Overall Height
74 in

Details

Locker Lock Type
Padlock Loop
Locker Material
All Welded Steel
Color
Putty
Finish
POWDER COAT
Assembled/Unassembled
Assembled
Number of Doors
3
Locker Door Type
Perforated
Capacity per Shelf
1,000 LBS PER SHELF
Number of Shelves
3
Locker Handle Type
Pull Handle
Item
STORAGE LOCKER

Description

All welded steel, Heavy Duty Perforated Bulk Storage Locker with Three Doors and Three Compartments. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 22-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.