
Heavy Duty Storage Locker, Two Door, 24in W x 36in D x 74in H, 4in Base, Adjustable Shelves, Black
Mfr # DLCU-2436-2-AS-B
Zoro # G922737029
product price:Â $1,468.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Locker Handle Type
Pull Handle
Overall Height
78 in
Number of Doors
2
Overall Width
24 in
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2436-2-AS-B
Zoro #
G922737029
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
78 in
Overall Width
24 in
Overall Depth
36 in
Details
Locker Handle Type
Pull Handle
Item
Storage Locker
Number of Doors
2
Assembled/Unassembled
Assembled
Locker Lock Type
Padlock Loop
Locker Door Type
Solid
Capacity per Shelf
1,000 lbs
Includes
Adjustable Shelves
Number of Shelves
2
Finish
Powder Coat
Locker Material
Welded Steel
Color
Black
Locker Configuration
Two Door
Description
All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Compartments on 4in Base. Constructed of 14 gauge steel. 2 adjustable shelves. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.