
Heavy Duty Storage Locker, Two Door, 24in W x 36in D x 74in H, 4in Base, Adjustable Shelves, Gray
Mfr # DLCU-2436-2-AS-B
Zoro # G122717432
product price:Â $1,468.99
/eaKey Features
Finish
Powder Coat
Capacity per Shelf
1,000 lbs
Overall Width
24 in
Overall Height
78 in
Locker Handle Type
Pull Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2436-2-AS-B
Zoro #
G122717432
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Height
78 in
Overall Depth
36 in
Details
Finish
Powder Coat
Capacity per Shelf
1,000 lbs
Item
Storage Locker
Locker Handle Type
Pull Handle
Color
Gray
Locker Material
Welded Steel
Locker Door Type
Solid
Locker Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
Number of Doors
2
Includes
Adjustable Shelves
Locker Configuration
Two Door
Number of Shelves
2
Description
All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Compartments on 4in Base. Constructed of 14 gauge steel. 2 adjustable shelves. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.