Heavy Duty Storage Locker, Two Door, 24inW x 36inD x 74inH, 4inBase, Adjustable Shelves, Light Blue

  • Mfr # DLCU-2436-2-AS-B

  • Zoro # G422719587


product price:  $1,468.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembled/Unassembled
Assembled
Overall Depth
36 in
Overall Width
24 in
Locker Door Type
Solid
Capacity per Shelf
1,000 LBS PER SHELF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLCU-2436-2-AS-B
Zoro #
G422719587
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
36 in
Overall Width
24 in
Overall Height
78 in

Details

Assembled/Unassembled
Assembled
Item
STORAGE LOCKER
Locker Door Type
Solid
Capacity per Shelf
1,000 LBS PER SHELF
Number of Shelves
2
Finish
POWDER COAT
Locker Material
All Welded Steel
Locker Handle Type
Pull Handle
Locker Lock Type
Padlock Loop
Number of Doors
2
Includes
Adjustable Shelves
Color
Light Blue

Description

All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Compartments on 4in Base. Constructed of 14 gauge steel. 2 adjustable shelves. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 78in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products