Heavy Duty Storage Locker, Two Door Perforated, 24 in W x 36 in D x 74 in H, Light Blue

  • Mfr # DLCU-2436-2-PERF

  • Zoro # G022718508


product price:  $1,177.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Locker Lock Type
Padlock Loop
Number of Shelves
2
Locker Handle Type
Pull Handle
Overall Width
24 in
Number of Doors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLCU-2436-2-PERF
Zoro #
G022718508
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Height
74 in
Overall Depth
36 in

Details

Locker Lock Type
Padlock Loop
Number of Shelves
2
Item
STORAGE LOCKER
Locker Handle Type
Pull Handle
Number of Doors
2
Locker Door Type
Perforated
Locker Material
All Welded Steel
Capacity per Shelf
1,000 LBS PER SHELF
Finish
POWDER COAT
Assembled/Unassembled
Assembled
Color
Light Blue

Description

All welded steel, Heavy Duty Perforated Bulk Storage Locker with Two Doors and Two Compartments. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.