Heavy Duty Storage Locker, Two Doors, 24 in W x 24 in D x 74 in H, Adjustable Shelves, Black

  • Mfr # DLCU-2424-2-AS

  • Zoro # G922736961


product price:  $1,019.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
POWDER COAT
Overall Depth
24 in
Color
Black
Overall Width
24 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLCU-2424-2-AS
Zoro #
G922736961
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
24 in
Overall Height
74 in

Details

Finish
POWDER COAT
Item
STORAGE LOCKER
Color
Black
Number of Shelves
2
Capacity per Shelf
1,000 LBS PER SHELF
Locker Lock Type
Padlock Loop
Locker Material
All Welded Steel
Number of Doors
2
Locker Door Type
Solid
Locker Handle Type
Pull Handle
Includes
Adjustable Shelves
Assembled/Unassembled
Assembled

Description

All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Adjustable Shelves. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.