
Heavy Duty Storage Locker, Two Doors, 24 in W x 24 in D x 74 in H, Adjustable Shelves, Gray
Mfr # DLCU-2424-2-AS
Zoro # G622717239
product price:Â $1,019.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Locker Door Type
Solid
Color
GRAY
Overall Width
24 in
Capacity per Shelf
1,000 lbs/Shelf
Locker Handle Type
Pull Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2424-2-AS
Zoro #
G622717239
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
24 in
Overall Depth
24 in
Overall Height
74 in
Details
Locker Door Type
Solid
Color
GRAY
Capacity per Shelf
1,000 lbs/Shelf
Locker Handle Type
Pull Handle
Locker Material
ALL WELDED STEEL
Item
STORAGE LOCKER
Finish
POWDER COAT
Description
All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Adjustable Shelves. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.