Heavy Duty Storage Locker, Two Doors, 24 in W x 24 in D x 74 in H, Adjustable Shelves, Light Blue

  • Mfr # DLCU-2424-2-AS

  • Zoro # G722718747


product price:  $1,019.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
74 in
Overall Width
24 in
Color
Light Blue
Number of Doors
2
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLCU-2424-2-AS
Zoro #
G722718747
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
74 in
Overall Width
24 in
Overall Depth
24 in

Details

Color
Light Blue
Item
STORAGE LOCKER
Number of Doors
2
Number of Shelves
2
Includes
Adjustable Shelves
Finish
POWDER COAT
Locker Door Type
Solid
Capacity per Shelf
1,000 LBS PER SHELF
Locker Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
Locker Material
All Welded Steel
Locker Handle Type
Pull Handle

Description

All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Adjustable Shelves. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.