
Heavy Duty Storage Locker, Two Doors, 24 in W x 24 in D x 74 in H, Adjustable Shelves, Putty
Mfr # DLCU-2424-2-AS
Zoro # G622718755
product price:Â $1,019.99
/eaKey Features
Locker Door Type
Solid
Color
Putty
Number of Doors
2
Locker Handle Type
Pull Handle
Locker Lock Type
Padlock Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2424-2-AS
Zoro #
G622718755
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Height
74 in
Overall Width
24 in
Details
Locker Door Type
Solid
Color
Putty
Number of Doors
2
Item
STORAGE LOCKER
Locker Handle Type
Pull Handle
Locker Lock Type
Padlock Loop
Finish
POWDER COAT
Capacity per Shelf
1,000 LBS PER SHELF
Locker Material
All Welded Steel
Assembled/Unassembled
Assembled
Number of Shelves
2
Includes
Adjustable Shelves
Description
All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Adjustable Shelves. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.