
Heavy Duty Storage Locker, Two Doors, 24 in W x 36 in D x 74 in H, Light Blue
Mfr # DLCU-2436-2
Zoro # G722719706
product price: $1,094.99
/eaKey Features
Assembled/Unassembled
Assembled
Capacity per Shelf
1,000 LBS PER SHELF
Overall Height
74 in
Number of Shelves
2
Locker Lock Type
Padlock Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2436-2
Zoro #
G722719706
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Width
24 in
Overall Depth
36 in
Details
Assembled/Unassembled
Assembled
Capacity per Shelf
1,000 LBS PER SHELF
Number of Shelves
2
Locker Lock Type
Padlock Loop
Finish
POWDER COAT
Locker Handle Type
Pull Handle
Number of Doors
2
Locker Material
All Welded Steel
Locker Door Type
Solid
Item
STORAGE LOCKER
Color
Light Blue
Description
All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Compartments. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.