Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Storage Locker, Two Doors, 24 in W x 36 in D x 74 in H, Red

  • Mfr # DLCU-2436-2

  • Zoro # G722715265


product price: $1,094.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Locker Lock Type
Padlock Loop
Number of Doors
2
Locker Handle Type
Pull Handle
Locker Door Type
Solid
Overall Height
74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLCU-2436-2
Zoro #
G722715265
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
74 in
Overall Depth
36 in
Overall Width
24 in

Details

Locker Lock Type
Padlock Loop
Number of Doors
2
Item
STORAGE LOCKER
Locker Handle Type
Pull Handle
Locker Door Type
Solid
Number of Shelves
2
Assembled/Unassembled
Assembled
Capacity per Shelf
1,000 LBS PER SHELF
Color
Red
Locker Material
All Welded Steel
Finish
POWDER COAT

Description

All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Compartments. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 36in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 36in D x 74in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.