Heavy Duty Storage Locker, Two Doors, Perforated, 24 in W x 24 in D x 74 in H, 4 in Base, Black

  • Mfr # DLCU-2424-2-PERF-B

  • Zoro # G622736919


product price:  $1,032.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Capacity per Shelf
1,000 LBS PER SHELF
Finish
POWDER COAT
Number of Shelves
2
Locker Material
All Welded Steel
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLCU-2424-2-PERF-B
Zoro #
G622736919
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
24 in
Overall Width
24 in
Overall Height
78 in

Details

Capacity per Shelf
1,000 LBS PER SHELF
Finish
POWDER COAT
Number of Shelves
2
Locker Material
All Welded Steel
Assembled/Unassembled
Assembled
Item
STORAGE LOCKER
Locker Door Type
Perforated
Locker Lock Type
Padlock Loop
Locker Handle Type
Pull Handle
Number of Doors
2
Color
Black

Description

All welded steel, Heavy Duty Perforated Bulk Storage Locker with Two Doors and Two Compartments on 4in Base. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.