Heavy Duty Storage Locker, Two Doors, Perforated, 24 in W x 24 in D x 74 in H, 4 in Base, Red
Mfr # DLCU-2424-2-PERF-B
Zoro # G522719135
product price:Â $1,032.99
/eaKey Features
Locker Lock Type
Padlock Loop
Number of Doors
2
Locker Door Type
Perforated
Overall Depth
24 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DLCU-2424-2-PERF-B
Zoro #
G522719135
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
24 in
Overall Width
24 in
Overall Height
78 in
Details
Locker Lock Type
Padlock Loop
Number of Doors
2
Locker Door Type
Perforated
Color
Red
Capacity per Shelf
1,000 LBS PER SHELF
Locker Material
All Welded Steel
Assembled/Unassembled
Assembled
Locker Handle Type
Pull Handle
Number of Shelves
2
Item
STORAGE LOCKER
Finish
POWDER COAT
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with Two Doors and Two Compartments on 4in Base. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 78in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.