Heavy Duty Storage Locker, Two Doors, Perforated, 24 in W x 24 in D x 74 in H, Gray

  • Mfr # DLCU-2424-2-PERF

  • Zoro # G822717152


product price: $930.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Locker Door Type
Perforated
Finish
POWDER COAT
Locker Handle Type
Pull Handle
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLCU-2424-2-PERF
Zoro #
G822717152
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
24 in
Overall Height
74 in

Details

Locker Door Type
Perforated
Item
STORAGE LOCKER
Finish
POWDER COAT
Locker Handle Type
Pull Handle
Color
GRAY
Locker Material
ALL WELDED STEEL
Capacity per Shelf
1,000 lbs/Shelf

Description

All welded steel, Heavy Duty Perforated Bulk Storage Locker with Two Doors and Two Compartments. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.