Heavy Duty Storage Locker, Two Doors, Perforated, 24 in W x 24 in D x 74 in H, Light Blue
Mfr # DLCU-2424-2-PERF
Zoro # G722718181
product price: $930.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Locker Door Type
Perforated
Locker Lock Type
Padlock Loop
Overall Height
74 in
Assembled/Unassembled
Assembled
Finish
POWDER COAT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2424-2-PERF
Zoro #
G722718181
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Depth
24 in
Overall Width
24 in
Details
Locker Door Type
Perforated
Locker Lock Type
Padlock Loop
Assembled/Unassembled
Assembled
Item
STORAGE LOCKER
Finish
POWDER COAT
Color
Light Blue
Locker Handle Type
Pull Handle
Capacity per Shelf
1,000 LBS PER SHELF
Number of Doors
2
Locker Material
All Welded Steel
Number of Shelves
2
Description
All welded steel, Heavy Duty Perforated Bulk Storage Locker with Two Doors and Two Compartments. Sides and Doors are perforated to allow for airflow. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.