Heavy Duty Storage Locker with Two Doors, 24 in W x 24 in D x 74 in H, Putty
Mfr # DLCU-2424-2
Zoro # G922717816
product price: $859.99
/eaKey Features
Capacity per Shelf
1,000 LBS PER SHELF
Overall Height
74 in
Overall Depth
24 in
Number of Doors
2
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLCU-2424-2
Zoro #
G922717816
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
74 in
Overall Depth
24 in
Overall Width
24 in
Details
Capacity per Shelf
1,000 LBS PER SHELF
Number of Doors
2
Assembled/Unassembled
Assembled
Number of Shelves
2
Locker Lock Type
Padlock Loop
Locker Material
All Welded Steel
Locker Door Type
Solid
Item
STORAGE LOCKER
Color
Putty
Locker Handle Type
Pull Handle
Finish
POWDER COAT
Description
All welded steel, Heavy Duty Bulk Storage Locker with Two Doors and Two Compartments. Constructed of 14 gauge steel. Doors equipped with chrome pull handle and padlock loop. Compartment size 23-1/2in W x 24in D x 34-1/2in H. Capacity 1,000 lbs. per shelf. Dimensions 24in W x 24in D x 74in H. Powder Coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.