
Heavy Duty Tool Box, 9 Drawers, Red
Mfr # TB-9 TOOLBOX-RD
Zoro # G622719073
product price: $809.99
/ea
Free Shipping & Returns
Key Features
Width
26-5/8 in
Overall Depth
17 in
Material
All welded steel
Color
Gray
Body Finish
Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TB-9 TOOLBOX-RD
Zoro #
G622719073
UPC #
-
Country of Origin
United States
Dimensions
Width
26-5/8 in
Overall Depth
17 in
Height
24-1/4 in
Details
Item
Toolbox
Material
All welded steel
Color
Gray
Body Finish
Powder Coat
Includes Caters
No
Series
TB
Description
All welded steel, Heavy Duty Tool Box. 9 Drawers with telescoping ball bearing slides. Locking center hinged cover offers excellent security, folds and slides away when not needed. Drawer sizes:: two 21-1/2in W x 3-1/2in H two 21-1/2in W x 1-3/4in H four 6-1/2in W x 1-3/4in H one 6-1/2in W x 3-1/2in H Powder Coat finish. RED..
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.