
Heavy Duty Tool Stand, 18 in D x 48 in W x 32 1/2 in H, Putty
Mfr # 1848-3
Zoro # G422715435
product price: $476.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Width
48 in
Material
Steel
Height
32-1/2 in
Load Capacity
2,000 lbs
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1848-3
Zoro #
G422715435
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Height
32-1/2 in
Depth
18 in
Details
Material
Steel
Load Capacity
2,000 lbs
Finish
Powder coat
Color
Putty
Item
Work table
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Tool Stand with 3 Shelves, handles large loads, machinery and assembly. 18in D x 48in W x 32-1/2in H. 3 Shelf. Top shelf is flat and center/bottom is 2in tray type shelves. Shelves are 12 gauge steel, clearance is 10-1/8in between shelves. Capacity 2,000 lbs.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.