
Heavy Duty Tool Stand, 18D x 48W x 32.5H, Light Blue
Mfr # 1848-2
Zoro # G522714727
product price: $335.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Color
Light Blue
Depth
18 in
Finish
Powder coat
Load Capacity
2,000 lbs
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1848-2
Zoro #
G522714727
UPC #
-
Country of Origin
United States
Dimensions
Depth
18 in
Height
32-1/2 in
Width
48 in
Details
Color
Light Blue
Finish
Powder coat
Load Capacity
2,000 lbs
Item
Work table
Material
Steel
Assembled/Unassembled
Assembled
Description
All welded steel, Heavy Duty Tool Stand with 2 Shelves, handles large loads, machinery and assembly. 18in D x 48in W x 32-1/2in H. 2 Shelf. Top shelf is flat and bottom is 2in tray type shelf. Shelves are 12 gauge steel, clearance is 22 1/4in. Capacity 2,000 lbs.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.