
Heavy Duty Tool Stand, 30 in W x 18 in D x 32.5 in H, Black
Mfr # 1830-3
Zoro # G922736473
product price: $330.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Color
Black
Height
32-1/2 in
Finish
Powder coat
Width
30 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1830-3
Zoro #
G922736473
UPC #
-
Country of Origin
United States
Dimensions
Height
32-1/2 in
Width
30 in
Depth
18 in
Details
Color
Black
Finish
Powder coat
Material
Steel
Assembled/Unassembled
Assembled
Load Capacity
2,000 lbs
Item
Work table
Description
All welded steel, Heavy Duty Tool Stand with 3 Shelves, handles large loads, machinery and assembly. 18in D x 30in W x 32-1/2in H. 3 Shelf. Top shelf is flat and center/bottom is 2in tray type shelves. Shelves are 12 gauge steel, clearance is 10-1/8in between shelves.. Capacity 2,000 lbs.Powder Coat finish. Black.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.