Zoro Homepage

Heavy Duty Tool Stand, 30 in W x 18 in D x 32.5 in H, Light Blue

  • Mfr # 1830-3

  • Zoro # G422714964


product price: $330.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Width
30 in
Depth
18 in
Finish
Powder coat
Color
Light Blue
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1830-3
Zoro #
G422714964
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
18 in
Height
32-1/2 in

Details

Finish
Powder coat
Item
Work table
Color
Light Blue
Assembled/Unassembled
Assembled
Load Capacity
2,000 lbs
Material
Steel

Description

All welded steel, Heavy Duty Tool Stand with 3 Shelves, handles large loads, machinery and assembly. 18in D x 30in W x 32-1/2in H. 3 Shelf. Top shelf is flat and center/bottom is 2in tray type shelves. Shelves are 12 gauge steel, clearance is 10-1/8in between shelves.. Capacity 2,000 lbs.Powder Coat finish. GRAY.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.