
Heavy Duty Tool Stand, 36 in W x 18 in D x 32.5 in H, Black
Mfr # 1836-3
Zoro # G022736311
product price: $380.99
/eaKey Features
Assembled/Unassembled
Assembled
Color
Black
Load Capacity
2,000 lbs
Height
32-1/2 in
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1836-3
Zoro #
G022736311
UPC #
-
Country of Origin
United States
Dimensions
Height
32-1/2 in
Depth
18 in
Width
36 in
Details
Assembled/Unassembled
Assembled
Color
Black
Load Capacity
2,000 lbs
Item
Work table
Finish
Powder coat
Material
Steel
Description
All welded steel, Heavy Duty Tool Stand with 3 Shelves, handles large loads, machinery and assembly. 18in D x 36in W x 32-1/2in H. 3 Shelf. Top shelf is flat and center/bottom is 2in tray type shelves. Shelves are 12 gauge steel, clearance is 10-1/8in between shelves. Capacity 2,000 lbs.Powder Coat finish. Black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.