
Heavy Duty Tool Stands, 60 in W x 24 in D x 32.5 in H, Light Blue
Mfr # 2460-2
Zoro # G222716557
product price: $508.99
/eaKey Features
Width
60 in
Material
Steel
Load Capacity
2,000 lbs
Color
Light Blue
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2460-2
Zoro #
G222716557
UPC #
-
Country of Origin
United States
Dimensions
Width
60 in
Depth
24 in
Height
33-1/2 in
Details
Material
Steel
Load Capacity
2,000 lbs
Color
Light Blue
Finish
Powder coat
Assembled/Unassembled
Assembled
Item
Work table
Description
All welded steel, Heavy Duty Tool Stand with 2 Shelves, handles large loads, machinery and assembly. 24in D x 60in W x 32-1/2in H. 2 Shelf. Top shelf is flat and bottom is 2in tray type shelf. Shelves are 12 gauge steel, clearance is 22 1/4in. Capacity 2,000 lbs.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.