
Heavy Duty Work Table, 24 in D x 48 in W x 32.5 in H, Black
Mfr # 2448-3
Zoro # G322736264
product price: $607.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Load Capacity
2,000 lbs
Color
Black
Height
33-1/2 in
Material
Steel
Finish
Powder coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2448-3
Zoro #
G322736264
UPC #
-
Country of Origin
United States
Dimensions
Height
33-1/2 in
Depth
24 in
Width
48 in
Details
Load Capacity
2,000 lbs
Color
Black
Material
Steel
Finish
Powder coat
Assembled/Unassembled
Assembled
Item
Work table
Description
All welded steel, Heavy Duty Tool Stand with 3 Shelves, handles large loads, machinery and assembly. 24in D x 48in W x 32-1/2in H. 3 Shelf. Top shelf is flat and center/bottom is 2in tray type shelves. Shelves are 12 gauge steel, clearance is 10-1/8in between shelves. Capacity 2,000 lbs.Powder Coat finish. Black.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.