
Heavy Duty Work Table, 24 in Depth x 30 in Width x 32 1/2 in Height, Putty
Mfr # 2430-3
Zoro # G822716414
product price: $422.99
/eaKey Features
Depth
24 in
Material
Steel
Width
30 in
Load Capacity
2,000 lbs
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2430-3
Zoro #
G822716414
UPC #
-
Country of Origin
United States
Dimensions
Depth
24 in
Width
30 in
Height
33-1/2 in
Details
Item
Work table
Material
Steel
Load Capacity
2,000 lbs
Assembled/Unassembled
Assembled
Finish
Powder coat
Color
Putty
Description
All welded steel, Heavy Duty Tool Stand with 3 Shelves, handles large loads, machinery and assembly. 24in D x 30in W x 32-1/2in H. 3 Shelf. Top shelf is flat and center/bottom is 2in tray type shelves. Shelves are 12 gauge steel, clearance is 10-1/8in between shelves. Capacity 2,000 lbs.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.