
Heavy Duty Work Table, Red
Mfr # 2436-3
Zoro # G322716433
product price: $490.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Width
36 in
Finish
Powder coat
Load Capacity
2,000 lbs
Depth
24 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2436-3
Zoro #
G322716433
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Depth
24 in
Height
33-1/2 in
Details
Finish
Powder coat
Load Capacity
2,000 lbs
Color
Red
Item
Work table
Assembled/Unassembled
Assembled
Material
Steel
Description
All welded steel, Heavy Duty Tool Stand with 3 Shelves, handles large loads, machinery and assembly. 24in D x 36in W x 32-1/2in H. 3 Shelf. Top shelf is flat and center/bottom is 2in tray type shelves. Shelves are 12 gauge steel, clearance is 10-1/8in between shelves. Capacity 2,000 lbs.Powder Coat finish. GRAY.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.